Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Motor Controls
Starters & Contactors
Contactor Accessories
Heat Detector Fixed Conventional 77C 104 x 42 x 55mm
By Eaton
Order Code:
ZT4983279S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/contactor-accessories/heat-detector-fixed-conventional-77c-104-x-42-x-55mm/p/ZT4983279S
Add to quotation
View all Contactor Accessories
Description
Eaton HEAT DETECTOR FIXED CONVENTIONAL 77C 104X42X55MM Detectors MJFSTD EFXN524
Specifications
Specifications for Heat Detector Fixed Conventional 77C 104 x 42 x 55mm
Width
100mm
Colour
White
Length
100mm
Mounting Method
Surface mounting
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome