Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Illuminated Push-Button Flush IP67 Blue Stay-put - M22S-DRL-B
By Eaton
Order Code:
ZT4977031S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-illuminated-push-button-flush-ip67-blue-stay-put-m22s-drl-b/p/ZT4977031S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR ILLUMINATED PUSH-BUTTON FLUSH IP67 BLUE STAY-PUT Control Circuit Devices M22S-DRL-B
Specifications
Specifications for Actuator Illuminated Push-Button Flush IP67 Blue Stay-put - M22S-DRL-B
Hole diameter
22mm
Colour Front Ring
Black
Type of Button
Flat
Colour Button
Blue
Number of Command Positions
1
Material Front Ring
Plastic
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome