Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Illuminated Push-Button Flush IP67 Green Stay-put - M22S-DRL-G
By Eaton
Order Code:
ZT4976989S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-illuminated-push-button-flush-ip67-green-stay-put-m22s-drl-g/p/ZT4976989S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR ILLUMINATED PUSH-BUTTON FLUSH IP67 GREEN STAY-PUT Control Circuit Devices M22S-DRL-G
Specifications
Specifications for Actuator Illuminated Push-Button Flush IP67 Green Stay-put - M22S-DRL-G
Hole diameter
22mm
Material Front Ring
Plastic
Colour Front Ring
Black
Number of Command Positions
1
Colour Button
Green
Type of Button
Flat
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome