Actuator Illuminated Push-Button Flush IP67 White Stay-put - M22-DRL-W- x 1

Order Code: ZT4977265S

£20.99 Inc VAT (20%)


Description

Eaton ACTUATOR ILLUMINATED PUSH-BUTTON FLUSH IP67 WHITE STAY-PUT Control Circuit Devices M22-DRL-W-X1

Specifications for Actuator Illuminated Push-Button Flush IP67 White Stay-put - M22-DRL-W- x 1
  • Hole diameter
    22mm
  • Colour Front Ring
    Chrome
  • Colour Button
    White
  • Type of Button
    Flat
  • Number of Command Positions
    1
  • Material Front Ring
    Plastic
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome