Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Illuminated Push-Button Flush IP67 Yellow Stay-put - M22S-DRL-Y
By Eaton
Order Code:
ZT4977156S
£19.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
19.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-illuminated-push-button-flush-ip67-yellow-stay-put-m22s-drl-y/p/ZT4977156S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR ILLUMINATED PUSH-BUTTON FLUSH IP67 YELLOW STAY-PUT Control Circuit Devices M22S-DRL-Y
Specifications
Specifications for Actuator Illuminated Push-Button Flush IP67 Yellow Stay-put - M22S-DRL-Y
Hole diameter
22mm
Material Front Ring
Plastic
Colour Front Ring
Black
Colour Button
Yellow
Type of Button
Flat
Number of Command Positions
1
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome