Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Mushroom Stay-put Plain Black Button Plate - M22S-DRP-S
By Eaton
Order Code:
ZT4977668S
£21.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.49
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-mushroom-stay-put-plain-black-button-plate-m22s-drp-s/p/ZT4977668S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR MUSHROOM STAY-PUT PLAIN BLACK BUTTON PLATE Control Circuit Devices M22S-DRP-S
Specifications
Specifications for Actuator Mushroom Stay-put Plain Black Button Plate - M22S-DRP-S
Hole diameter
22.5mm
Colour Front Ring
Black
Diameter
36.5mm
IP Rating
IP67/IP69K
Material Front Ring
Plastic
Construction Type Lens
Round
Colour Button
Black
Type of Button
Flat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome