Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Mushroom Stay-put Plain Red Button Plate - M22S-DRP-R
By Eaton
Order Code:
ZT4977743S
£21.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.49
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-mushroom-stay-put-plain-red-button-plate-m22s-drp-r/p/ZT4977743S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR MUSHROOM STAY-PUT PLAIN RED BUTTON PLATE Control Circuit Devices M22S-DRP-R
Specifications
Specifications for Actuator Mushroom Stay-put Plain Red Button Plate - M22S-DRP-R
Hole diameter
22.5mm
Diameter
36.5mm
Construction Type Lens
Round
Colour Front Ring
Black
Type of Button
Flat
IP Rating
IP67/IP69K
Colour Button
Red
Material Front Ring
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome