Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Spring Return Black - M22S-DH-S
By Eaton
Order Code:
ZT4976687S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-spring-return-black-m22s-dh-s/p/ZT4976687S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED SPRING RETURN BLACK Control Circuit Devices M22S-DH-S
Specifications
Specifications for Actuator Push Button Extended Spring Return Black - M22S-DH-S
Hole diameter
22mm
Construction Type Lens
Round
Number of Command Positions
1
Type of Button
High
Material Front Ring
Plastic
Colour Front Ring
Black
Colour Button
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome