Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Spring Return White - M22S-DH-W- x 1
By Eaton
Order Code:
ZT4976696S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-spring-return-white-m22s-dh-w-x-1/p/ZT4976696S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED SPRING RETURN WHITE Control Circuit Devices M22S-DH-W-X1
Specifications
Specifications for Actuator Push Button Extended Spring Return White - M22S-DH-W- x 1
Hole diameter
22mm
Number of Command Positions
1
Construction Type Lens
Round
Type of Button
High
Colour Front Ring
Black
Material Front Ring
Plastic
Colour Button
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome