Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Spring Return White - M22S-DH-W
By Eaton
Order Code:
ZT4976607S
£10.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.19
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-spring-return-white-m22s-dh-w/p/ZT4976607S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED SPRING RETURN WHITE Control Circuit Devices M22S-DH-W
Specifications
Specifications for Actuator Push Button Extended Spring Return White - M22S-DH-W
Hole diameter
22mm
Construction Type Lens
Round
Colour Front Ring
Black
Material Front Ring
Plastic
Number of Command Positions
1
Colour Button
White
Type of Button
High
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome