Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Stay-put Black - M22-DRH-S- x 0
By Eaton
Order Code:
ZT4976797S
£18.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
18.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-stay-put-black-m22-drh-s-x-0/p/ZT4976797S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED STAY-PUT BLACK Control Circuit Devices M22-DRH-S-X0
Specifications
Specifications for Actuator Push Button Extended Stay-put Black - M22-DRH-S- x 0
Hole diameter
22mm
Colour Button
Black
Type of Button
High
Construction Type Lens
Round
Number of Command Positions
1
Colour Front Ring
Titanium
Material Front Ring
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome