Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Stay-put Green - M22S-DRH-G
By Eaton
Order Code:
ZT4977202S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-stay-put-green-m22s-drh-g/p/ZT4977202S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED STAY-PUT GREEN Control Circuit Devices M22S-DRH-G
Specifications
Specifications for Actuator Push Button Extended Stay-put Green - M22S-DRH-G
Hole diameter
22mm
Colour Front Ring
Black
Number of Command Positions
1
Colour Button
Green
Material Front Ring
Plastic
Construction Type Lens
Round
Type of Button
High