Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Extended Stay-put Red - M22-DRH-R
By Eaton
Order Code:
ZT4976780S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-extended-stay-put-red-m22-drh-r/p/ZT4976780S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON EXTENDED STAY-PUT RED Control Circuit Devices M22-DRH-R
Specifications
Specifications for Actuator Push Button Extended Stay-put Red - M22-DRH-R
Hole diameter
22mm
Number of Command Positions
1
Construction Type Lens
Round
Type of Button
High
Colour Button
Red
Material Front Ring
Plastic
Colour Front Ring
Chrome