Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Flush Stay-put Front Ring Black
By Eaton
Order Code:
ZT5110126S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-flush-stay-put-front-ring-black/p/ZT5110126S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON FLUSH STAY-PUT FRONT RING BLACK Control Circuit Devices M22S-DR-X
Specifications
Specifications for Actuator Push Button Flush Stay-put Front Ring Black
Hole diameter
22mm
Colour Button
Without button plate
Colour Front Ring
Black
Number of Command Positions
1
Type of Button
Flat
Construction Type Lens
Round
Material Front Ring
Plastic