Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actuator Push Button Flush Stay-put Red Front Ring Titanium - M22-DR-R
By Eaton
Order Code:
ZT4976707S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actuator-push-button-flush-stay-put-red-front-ring-titanium-m22-dr-r/p/ZT4976707S
Add to quotation
View all Control Relays
Description
Eaton ACTUATOR PUSH BUTTON FLUSH STAY-PUT RED FRONT RING TITANIUM Control Circuit Devices M22-DR-R
Specifications
Specifications for Actuator Push Button Flush Stay-put Red Front Ring Titanium - M22-DR-R
Hole diameter
22mm
Material Front Ring
Plastic
Type of Button
Flat
Construction Type Lens
Round
Colour Button
Red
Colour Front Ring
Titanium
Number of Command Positions
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome