Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Emerg Stop CmPlate Unit Red Key Operated MS1 Lock
By Eaton
Order Code:
ZT4976566S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-emerg-stop-cmplate-unit-red-key-operated-ms1-lock/p/ZT4976566S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR EMERG STOP CMPLT UNIT RED KEY OPERATED MS1 LOCK Control Circuit Devices M22-PVS/K01
Specifications
Specifications for Actutr Emerg Stop CmPlate Unit Red Key Operated MS1 Lock
Hole diameter
22.5mm
IP Rating
IP67/IP69K
Mounting Method
Built-in
Diameter
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome