Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn E x tndd Red Spring Rtrn IP67 - M22-DLH-R
By Eaton
Order Code:
ZT4977788S
£14.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.39
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-e-x-tndd-red-spring-rtrn-ip67-m22-dlh-r/p/ZT4977788S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN EXTNDD RED SPRING RTRN IP67 Control Circuit Devices M22-DLH-R
Specifications
Specifications for Actutr Illum Pshbtn E x tndd Red Spring Rtrn IP67 - M22-DLH-R
Hole diameter
22mm
Construction Type Lens
Round
Type of Button
High
Colour Button
Red
Number of Command Positions
1
Colour Front Ring
Chrome
Material Front Ring
Plastic