Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn E x tndd White Spring Rtrn IP67 - M22-DLH-W- x 1
By Eaton
Order Code:
ZT4977871S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-e-x-tndd-white-spring-rtrn-ip67-m22-dlh-w-x-1/p/ZT4977871S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN EXTNDD WHI SPRING RTRN IP67 Control Circuit Devices M22-DLH-W-X1
Specifications
Specifications for Actutr Illum Pshbtn E x tndd White Spring Rtrn IP67 - M22-DLH-W- x 1
Hole diameter
22mm
Number of Command Positions
1
Type of Button
High
Colour Button
White
Colour Front Ring
Titanium
Construction Type Lens
Round
Material Front Ring
Plastic