Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn E x tndd White Stay-put IP67 - M22S-DRLH-W
By Eaton
Order Code:
ZT4977627S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-e-x-tndd-white-stay-put-ip67-m22s-drlh-w/p/ZT4977627S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN EXTNDD WHI STAY-PUT IP67 Control Circuit Devices M22S-DRLH-W
Specifications
Specifications for Actutr Illum Pshbtn E x tndd White Stay-put IP67 - M22S-DRLH-W
Hole diameter
22mm
Number of Command Positions
1
Colour Front Ring
Black
Material Front Ring
Plastic
Construction Type Lens
Round
Colour Button
White
Type of Button
High