Actutr Illum Pshbtn Flush IP67 Blue Spring Rtrn

Actutr Illum Pshbtn Flush IP67 Blue Spring Rtrn

Order Code: ZT4976580S

£12.99 Inc VAT (20%)


Description

Eaton ACTUTR ILLUM PSHBTN FLUSH IP67 BLU SPRING RTRN Control Circuit Devices M22S-DL-B

Specifications for Actutr Illum Pshbtn Flush IP67 Blue Spring Rtrn
  • Hole diameter
    22mm
  • Number of Command Positions
    1
  • Colour Front Ring
    Black
  • Material Front Ring
    Plastic
  • Type of Button
    Flat
  • Colour Button
    Blue
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome