Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn Flush IP67 Green Spring Rtrn - M22S-DL-G- x 1
By Eaton
Order Code:
ZT4976545S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-flush-ip67-green-spring-rtrn-m22s-dl-g-x-1/p/ZT4976545S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN FLUSH IP67 GRN SPRING RTRN Control Circuit Devices M22S-DL-G-X1
Specifications
Specifications for Actutr Illum Pshbtn Flush IP67 Green Spring Rtrn - M22S-DL-G- x 1
Hole diameter
22mm
Construction Type Lens
Round
Type of Button
Flat
Material Front Ring
Plastic
Colour Front Ring
Black
Colour Button
Green
Number of Command Positions
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome