Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn Flush IP67 Red Spring Rtrn - M22S-DL-R
By Eaton
Order Code:
ZT5112296S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-flush-ip67-red-spring-rtrn-m22s-dl-r/p/ZT5112296S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN FLUSH IP67 RED SPRING RTRN Control Circuit Devices M22S-DL-R
Specifications
Specifications for Actutr Illum Pshbtn Flush IP67 Red Spring Rtrn - M22S-DL-R
Hole diameter
22mm
Colour Front Ring
Black
Type of Button
Flat
Construction Type Lens
Round
Number of Command Positions
1
Colour Button
Red
Material Front Ring
Plastic