Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Illum Pshbtn Flush IP67 YEL Spring Rtrn
By Eaton
Order Code:
ZT4976613S
£11.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-illum-pshbtn-flush-ip67-yel-spring-rtrn/p/ZT4976613S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR ILLUM PSHBTN FLUSH IP67 YEL SPRING RTRN Control Circuit Devices M22S-DL-Y
Specifications
Specifications for Actutr Illum Pshbtn Flush IP67 YEL Spring Rtrn
Hole diameter
22mm
Type of Button
Flat
Number of Command Positions
1
Material Front Ring
Plastic
Construction Type Lens
Round
Colour Front Ring
Black
Colour Button
Yellow
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome