Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Key Operated MS1 Lock Mechanism 40 Degree Black 3POSITION
By Eaton
Order Code:
ZT4977644S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-key-operated-ms1-lock-mechanism-40-degree-black-3position/p/ZT4977644S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR KEY OPERATED MS1 LOCK MECHANISM 40DEG BLK 3POSITION Control Circuit Devices M22S-WS3
Specifications
Specifications for Actutr Key Operated MS1 Lock Mechanism 40 Degree Black 3POSITION
Hole diameter
22.5mm
Construction Type Lens
Round
Number of Switch Positions
3
Type of Control Element
Key
Colour
Black
Colour Front Ring
Black
Material Front Ring
Plastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome