Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Key Operated MS1 Lock Mechanism 40 Degree Titanium 2POSIT
By Eaton
Order Code:
ZT4977646S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-key-operated-ms1-lock-mechanism-40-degree-titanium-2posit/p/ZT4977646S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR KEY OPERATED MS1 LOCK MECHANISM 40DEG TITANIUM 2POSIT Control Circuit Devices M22-WS
Specifications
Specifications for Actutr Key Operated MS1 Lock Mechanism 40 Degree Titanium 2POSIT
Hole diameter
22.5mm
Colour
Black
Material Front Ring
Plastic
Type of Control Element
Key
Number of Switch Positions
2
Colour Front Ring
Titanium
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome