Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Key Operated MS1 Lock Mechanism 60 Degree Black 2POSITION
By Eaton
Order Code:
ZT4977570S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-key-operated-ms1-lock-mechanism-60-degree-black-2position/p/ZT4977570S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR KEY OPERATED MS1 LOCK MECHANISM 60DEG BLK 2POSITION Control Circuit Devices M22S-WRS
Specifications
Specifications for Actutr Key Operated MS1 Lock Mechanism 60 Degree Black 2POSITION
Hole diameter
22.5mm
Number of Switch Positions
2
Material Front Ring
Plastic
Colour Front Ring
Black
Colour
Black
Type of Control Element
Key
Construction Type Lens
Round
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome