Actutr Key Operated MS1 Lock Mechanism 60 Degree Black 3POSITION

Actutr Key Operated MS1 Lock Mechanism 60 Degree Black 3POSITION

Order Code: ZT4977712S

£49.99 Inc VAT (20%)


Description

Eaton ACTUTR KEY OPERATED MS1 LOCK MECHANISM 60DEG BLK 3POSITION Control Circuit Devices M22S-WRS3

Specifications for Actutr Key Operated MS1 Lock Mechanism 60 Degree Black 3POSITION
  • Hole diameter
    22.5mm
  • Colour Front Ring
    Black
  • Colour
    Black
  • Material Front Ring
    Plastic
  • Number of Switch Positions
    3
  • Type of Control Element
    Key
  • Construction Type Lens
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome