Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Actutr Slctr Switch 5 Position 60 Degree Titanium Thumb Grip
By Eaton
Order Code:
ZT4976551S
£15.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
15.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/actutr-slctr-switch-5-position-60-degree-titanium-thumb-grip/p/ZT4976551S
Add to quotation
View all Control Relays
Description
Eaton ACTUTR SLCTR SWTCH 5 POSITION 60DEG TITANIUM THUMB GRIP Control Circuit Devices M22-WKV
Specifications
Specifications for Actutr Slctr Switch 5 Position 60 Degree Titanium Thumb Grip
Hole diameter
22.5mm
Number of Switch Positions
2
Colour Front Ring
Titanium
Material Front Ring
Plastic
Construction Type Lens
Round
Colour
Black
Type of Control Element
Toggle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome