Enclosure Emergency Stop Surface Mounting Grey 4WAY IP66

Enclosure Emergency Stop Surface Mounting Grey 4WAY IP66

Order Code: ZT4977846S

£33.99 Inc VAT (20%)


Description

Eaton ENCLOSURE EMERGENCY STOP SURFACE MOUNTING GREY 4WAY IP66 Control Circuit Devices M22-I4

Specifications for Enclosure Emergency Stop Surface Mounting Grey 4WAY IP66
  • Housing Material
    Plastic
  • Height
    56mm
  • Width
    186mm
  • Depth
    80mm
  • IP Rating
    IP67/IP69K
  • Number of Command Positions
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome