Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Indicator Lamp LED 22mm 24V Ac dc Clear IP65
By Newlec
Order Code:
ZT5073412S
£13.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/indicator-lamp-led-22mm-24v-ac-dc-clear-ip65/p/ZT5073412S
Add to quotation
View all Control Relays
Description
Newlec INDICATOR LAMP LED 22MM 24V AC DC CLEAR IP65 Command & Signalling Devices (NEW2331) NLCINDC24
Specifications
Specifications for Indicator Lamp LED 22mm 24V Ac dc Clear IP65
Hole diameter
22mm
Colour
Colourless
Voltage Type
AC
IP Rating
IP65
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome