Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Indicator Lamp LED Green 230V Ac 22mm IP65
By Newlec
Order Code:
ZT5093837S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/indicator-lamp-led-green-230v-ac-22mm-ip65/p/ZT5093837S
Add to quotation
View all Control Relays
Description
Newlec INDICATOR LAMP LED GREEN 230V AC 22MM IP65 Command & Signalling Devices (NEW2331) NLCINDG
Specifications
Specifications for Indicator Lamp LED Green 230V Ac 22mm IP65
Hole diameter
22mm
Voltage Type
AC
Construction Type Lens
Round
IP Rating
IP65
Colour
Green
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome