Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Key Switch 3 Position (stay Put) 22mm IP65
By Newlec
Order Code:
ZT5094009S
£17.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/key-switch-3-position-stay-put-22mm-ip65/p/ZT5094009S
Add to quotation
View all Control Relays
Description
Newlec KEY SWITCH 3 POSITION (STAY PUT) 22MM IP65 Command & Signalling Devices (NEW2331) NLCPBKS
Specifications
Specifications for Key Switch 3 Position (stay Put) 22mm IP65
Colour Front Ring
Chrome
Type of Control Element
Key
Construction Type Lens
Round
Number of Switch Positions
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome