Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Push Button Outlet USB 3.0 22mm IP65
By Newlec
Order Code:
ZT5073516S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/push-button-outlet-usb-3-0-22mm-ip65/p/ZT5073516S
Add to quotation
View all Control Relays
Description
Newlec PUSH BUTTON OUTLET USB 3.0 22MM IP65 Command & Signalling Devices (NEW2332) NLCPBUSB
Specifications
Specifications for Push Button Outlet USB 3.0 22mm IP65
Type
USB
Material
Plastic
Colour
Black
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome