Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Push Button Raised 22mm IP65 Red
By Newlec
Order Code:
ZT5093965S
£13.39
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/push-button-raised-22mm-ip65-red/p/ZT5093965S
Add to quotation
View all Control Relays
Description
Newlec PUSH BUTTON RAISED 22MM IP65 RED Command & Signalling Devices (NEW2331) NLCPBR
Specifications
Specifications for Push Button Raised 22mm IP65 Red
Hole diameter
22mm
Construction Type Lens
Round
Colour Button
Red
Colour Front Ring
Chrome
Type of Button
Flat
Material Front Ring
Metal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome