Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Industrial Control & Automation
Electrical Relays
Control Relays
Pushbutton Emergency Stop Complete Unit Red - M22-PV/K11
By Eaton
Order Code:
ZT4976605S
£54.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
54.99
https://www.zoro.co.uk/shop/electrical-and-lighting/control-relays/pushbutton-emergency-stop-complete-unit-red-m22-pv-k11/p/ZT4976605S
Add to quotation
View all Control Relays
Description
Eaton PUSHBUTTON EMERGENCY STOP COMPLETE UNIT RED Control Circuit Devices M22-PV/K11
Specifications
Specifications for Pushbutton Emergency Stop Complete Unit Red - M22-PV/K11
Hole diameter
22.5mm
Diameter
38mm
Mounting Method
Built-in
IP Rating
IP66
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome