Selector Switch 3 Position (stay Put) 22mm IP65

Order Code: ZT5093940S

£15.99 Inc VAT (20%)


Description

Newlec SELECTOR SWITCH 3 POSITION (STAY PUT) 22MM IP65 Command & Signalling Devices (NEW2331) NLCPBSS

Specifications for Selector Switch 3 Position (stay Put) 22mm IP65
  • Hole diameter
    22mm
  • Number of Switch Positions
    3
  • Type of Control Element
    Rotating button
  • IP Rating
    IP65
  • Colour Button
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome