Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Wires & Cables
Data & LAN Cables
Digital Box Connect for 12 x LUMIN and 5 Detec Socket and 5 Input Socket
By Novar ED&S
Order Code:
ZT5020894S
£399.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
399.99
https://www.zoro.co.uk/shop/electrical-and-lighting/data-and-lan-cables/digital-box-connect-for-12-x-lumin-and-5-detec-socket-and-5-input-socket/p/ZT5020894S
Add to quotation
View all Data & LAN Cables
Description
Novar ED&S DIGITAL BOX CONNECT FOR 12XLUMIN&5 DETEC SKT&5 INPUT SKT MLS Connect Digital CDW12U5
Specifications
Specifications for Digital Box Connect for 12 x LUMIN and 5 Detec Socket and 5 Input Socket
Length
315mm
Height
50mm
Width
205mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome