Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Controller LED Constant Current IP68 1-9W 350MA
By Aurora
Order Code:
ZT4992147S
£31.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
31.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/controller-led-constant-current-ip68-1-9w-350ma/p/ZT4992147S
Add to quotation
View all DC Power Supplies
Description
Aurora CONTROLLER LED CONSTANT CURRENT IP68 1-9W 350MA LED Drivers (Constant Current) AU-LED09IP
Specifications
Specifications for Controller LED Constant Current IP68 1-9W 350MA
Model
Static
Length
118mm
Output current
350 - 350mA
Overall Width
35mm
Height
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome