Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Controller Led-terminals 16W
By Aurora
Order Code:
ZT4992459S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/controller-led-terminals-16w/p/ZT4992459S
Add to quotation
View all DC Power Supplies
Description
Aurora CONTROLLER LED-TERMINALS 16W LED Drivers (Constant Current) AU-LED16T
Specifications
Specifications for Controller Led-terminals 16W
Model
Static
Length
156mm
Height
24mm
Overall Width
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome