Cp-e 24/2.5 Power Supply IN:100-240V ac Out: 24VDC/2.5A

Order Code: ZT1121382X

£109.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£109.990%
5 +£104.495%


Description

The CP-E 24/2.5 is a power supply from the CP-E range. The primary switch mode power supply offers a wide range input of 85-264 V AC and 90-375 V DC, rated input voltage is 100-240 V AC. The rated output power is 60 W, rated output current is 2.5 A at an output voltage of 24 V DC. The output voltage is adjustable within a range of 24 to 28 V DC. The power supply provides a U/I output characteristic and allows parallel operation to enable redundancy. A further feature is the signalling output (transistor) for output voltage OK. A redundancy unit is available as accessory.

See full description
Specifications for Cp-e 24/2.5 Power Supply IN:100-240V ac Out: 24VDC/2.5A
  • Power Rating
    60W
  • Mounting Type
    DIN Rail
  • Load Regulation
    0.005
  • Minimum Operating Temperature
    -10°C
  • Input Voltage Range
    100 to 240V
  • Type
    Switch
  • Output Voltage Range
    24V
  • Overall Width
    40.5mm
  • Overall Depth
    114mm
  • Line Regulation
    0.01
  • Electrical Phase
    1
  • Overall Height
    90mm
  • MFR Part No.
    1SVR427032R0000
  • Maximum Operating Temperature
    70°C
  • Output Current Range
    2.5A
  • Power Output
    60W
  • Height
    90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome