Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Driver 1-10V Dimmable 50W 700MA
By Collingwood Lighting
Order Code:
ZT5056731S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/driver-1-10v-dimmable-50w-700ma/p/ZT5056731S
Add to quotation
View all DC Power Supplies
Description
Collingwood Lighting DRIVER 1-10V DIMMABLE 50W 700MA 700ma PSDIM700
Specifications
Specifications for Driver 1-10V Dimmable 50W 700MA
Length
123mm
Overall Width
79mm
Height
22mm