Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Driver LED DIM Compatible with 11W 700MA Leading and trailing E
By Collingwood Lighting
Order Code:
ZT5057417S
£27.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/driver-led-dim-compatible-with-11w-700ma-leading-and-trailing-e/p/ZT5057417S
Add to quotation
View all DC Power Supplies
Description
Collingwood Lighting DRIVER LED DIM COMPATIBLE WITH 11W 700MA LEADING&TRAILING E 700ma PLDM70011
Specifications
Specifications for Driver LED DIM Compatible with 11W 700MA Leading and trailing E
Length
78mm
Height
28mm
Overall Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome