Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Driver Mains Dimmable IP20 10W 700MA
By Collingwood Lighting
Order Code:
ZT5076281S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/driver-mains-dimmable-ip20-10w-700ma/p/ZT5076281S
Add to quotation
View all DC Power Supplies
Description
Collingwood Lighting DRIVER MAINS DIMMABLE IP20 10W 700MA 700ma PSMD70024
Specifications
Specifications for Driver Mains Dimmable IP20 10W 700MA
Length
123mm
Overall Width
44.6mm
Height
19.2mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome