Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Driver Mains Dimmable IP20 24W 700MA
By Collingwood Lighting
Order Code:
ZT5076277S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/driver-mains-dimmable-ip20-24w-700ma/p/ZT5076277S
Add to quotation
View all DC Power Supplies
Description
Collingwood Lighting DRIVER MAINS DIMMABLE IP20 24W 700MA 700ma PSMD700610
Specifications
Specifications for Driver Mains Dimmable IP20 24W 700MA
Length
155mm
Overall Width
35mm
Height
22mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome