Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Driver Non Dimmable IP65 18W 25V 700MA
By Collingwood Lighting
Order Code:
ZT5082595S
£92.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
92.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/driver-non-dimmable-ip65-18w-25v-700ma/p/ZT5082595S
Add to quotation
View all DC Power Supplies
Description
Collingwood Lighting DRIVER NON DIMMABLE IP65 18W 25V 700MA 700ma PSIP70018W
Specifications
Specifications for Driver Non Dimmable IP65 18W 25V 700MA
Length
160mm
Height
24mm
Overall Width
38mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome