Efuturo Support Column, 1 Wallbox, HxWxD 1200 X 180 X 85mm, Charcoal

Order Code: ZT2704129S

£829.99 Inc VAT (20%)


Description

efuturo support column, 1 wallbox, HxWxD 1200 x 180 x 85 mm, charcoal. Width = 180 mm. Colour = charcoal RAL 7016. Height = 1200 mm. Depth = 85 mm. Product type = accessories for wallboxes. Suitable for indoors and outdoors. Steel - powder coated in grey. Specifically designed for efuturo wallboxes. Easy installation, as a template for the bore holes required is provided. Corrosion resistant.

Specifications for Efuturo Support Column, 1 Wallbox, HxWxD 1200 X 180 X 85mm, Charcoal
  • Product Type
    Accessories for Wallboxes
  • Colour
    Charcoal
  • Overall Width
    180mm
  • Overall Depth
    85mm
  • Height
    1200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome