Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Psu Cp-d 100-240V Ac 24V DC/0.42A
By ABB
Order Code:
ZT5020840S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/psu-cp-d-100-240v-ac-24v-dc-0-42a/p/ZT5020840S
Add to quotation
View all DC Power Supplies
Description
ABB PSU CP-D 100-240V AC 24V DC/0.42A Power Supplies (400002) 1SVR427041R0000
Specifications
Specifications for Psu Cp-d 100-240V Ac 24V DC/0.42A
Power Output
10W
Overall Width
18mm
Overall Depth
57.5mm
Height
91mm