Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Generators
DC Power Supplies
Psu Switch Mode 12V DC 1A 200 x 240 x 75mm White Lid Open and rear A/v
By CQR
Order Code:
ZT5043122S
£24.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/electrical-and-lighting/dc-power-supplies/psu-switch-mode-12v-dc-1a-200-x-240-x-75mm-white-lid-open-and-rear-a-v/p/ZT5043122S
Add to quotation
View all DC Power Supplies
Description
CQR PSU SWTCH MODE 12V DC 1A 200X240X75MM WHI LID OPEN&REAR A/V Deedlock Power Supply Units ADP121A
Specifications
Specifications for Psu Switch Mode 12V DC 1A 200 x 240 x 75mm White Lid Open and rear A/v
Height
247mm
Overall Depth
77mm
Overall Width
207mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome