0
1
2
3

3 Layer Shelf Tall Standing Lamp with Pull Chain Switch for Bedroom White

Order Code: ZT4185550S

£49.99 Inc VAT (20%)


Description

Modern design: Column shape, fabric shade and metal frame makes the tall lamp a simple and contemporary look - stands great all over the home.Three shelves: Shelf lamp offers storage and display space - ideal for keeping books, decorations and more.Metal frame: A strong core for this living room lamp. Square base helps it stand steady.Pull chain: Tug to turn this top light of the standing lamp on and off. Handy long power cable.Dimensions: 159H x 26L x 26Wcm. 39H x 26L x 26Wcm. Bulb base: E27 fitting, maximum 40W. Maximum load 2.5kg. Easy to assemble.

See full description
Specifications for 3 Layer Shelf Tall Standing Lamp with Pull Chain Switch for Bedroom White
  • No. of Shelves
    3
  • Product Type
    Shelf Tall Standing Lamp
  • Colour
    White
  • Maximum Wattage
    40W
  • Material
    Metal frame
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome