3-Light Acrylic Chandelier Ceiling Lighting Pendant Lamp for Living Room Bedroom

Order Code: ZT3352986S

£42.99 Inc VAT (20%)


Description

SIMPLE & ELEGANT: Modern style 3-light flush mount hanging lamp and will make a beautiful focal point to your home.BULB REQUIREMENTS: Requires 3 x E27 Bulbs (not supplied) The ceiling lamp is compatible with incandescent, LED bulbs, halogen.CONVENIENT USAGE: The drum-shaped design with acrylic lampshade will reduce dust to ensure easy maintenance and low re-lamp frequency.EASY TO INSTALL: Simply install this lamp with the provided fittings. Ideally suitable for kitchens, restaurants, bars and dining rooms, or anywhere you need a creative light.DIMENSIONS: Overall Dimension: Ф64 x 20Hcm, Input Voltage: 230V/50Hz, Max Wattage: 40W. Note: Compatible E27 Bulbs not included.

See full description
Specifications for 3-Light Acrylic Chandelier Ceiling Lighting Pendant Lamp for Living Room Bedroom
  • Material
    Acrylic
  • Style
    Modern
  • Number of Lights
    3
  • Bulb Type
    E27
  • Bulb Included
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome